Modern 77in White and Black Fabric Loveseat
- Mfr # 480892
- Zoro # G023440019
product price:Â
$
1,899.99
/ea
Key Features
Leg Material
Metal
Style
Modern
Depth
31 in
Assembly Required
Full Assembly Needed
Upholstery Material
100% Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480892
- Zoro #
- G023440019
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Leg Material
- Metal
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- 100% Polyester
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Wood Species
- Acacia
- Finish
- Unfinished
- Color
- Black
- Upholstery Color
- White
- Capacity
- 2
Dimensions
- Depth
- 31 in
- Width
- 77 in
- Length
- 32 in
- Size
- Standard
Description
Transform your home's interior decor with this Modern 77in White and Black Fabric Loveseat. This piece has a distinctly contemporary style that uses clean lines and stylish textures to provide you maximum comfort. It has a soft fabric in a white color that is not only very beautiful but easy to work into your existing decor. The black metal legs at the base of this loveseat are minimalist and create a striking contrast to the white fabric of the rest of the sofa, making this a great way to add some modern and contempory touches into your space. 32in x 77in x 31in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.