Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
72in Cream and Silver Italian Leather Loveseat
Mfr # 720509
Zoro # G923438444
product price:Â $4,232.99
/eaKey Features
Finish
Matte
Upholstery Pattern
Solid Color
Wood Species
Alder
Recliner
No
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 720509
- Zoro #
- G923438444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 29 in
- Width
- 72 in
- Size
- 72" L x 41" D" x 29" H
- Depth
- 41 in
Details
- Finish
- Matte
- Upholstery Pattern
- Solid Color
- Wood Species
- Alder
- Recliner
- No
- Shape
- Rectangular
- Material
- Solid Wood
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Tufted Cushions
- No
- Upholstery Color
- Cream
- Capacity
- 2
- Leg Material
- Metal
- Style
- Transitional
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.