72in Dark Gray And Silver Genuine Leather Loveseat
- Mfr # 518568
- Zoro # G123438954
product price:Â
$
4,282.99
/ea
Key Features
Capacity
2
Size
72" x 34" x 39"
Recliner
No
Upholstery Pattern
Solid Color
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 518568
- Zoro #
- G123438954
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 72" x 34" x 39"
- Width
- 72 in
- Depth
- 39 in
- Length
- 34 in
Details
- Capacity
- 2
- Recliner
- No
- Upholstery Pattern
- Solid Color
- Hand Crafted
- No
- Tufted Cushions
- No
- Upholstery Color
- Dark Gray
- Upholstery Material
- Genuine Leather
- Item
- Love Seats
- Color
- Silver
- Material
- Solid Wood
- Shape
- Rectangular
- Finish
- Chrome
- Style
- Contemporary
- Leg Material
- Metal
- Assembly Required
- Full Assembly Needed
- Wood Species
- Poplar
Description
An interior designer's dream, this buttery soft high grade leather 72-inch dark gray and silver genuine leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 34-inch H x 72-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.