70in Black Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723788
- Zoro # G023439969
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Width
70 in
Assembly Required
Partial Assembly Needed
Wood Type
MDF
Capacity
200
Stand Type
Entertainment Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723788
- Zoro #
- G023439969
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 70 in
- Height
- 13.8 in
- Length
- 24.3 in
Details
- Assembly Required
- Partial Assembly Needed
- Item
- TV Stands
- Wood Type
- MDF
- Capacity
- 200
- Stand Type
- Entertainment Center
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Hutch Included
- No
- Color
- Black
- Finish
- Unfinished
- Material
- Manufactured Wood
Description
Practical, space saving, and good looking, this 70-inch black wood fireplace entertainment center with fireplace is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Ideal for tv placement and storage in your living room, bedroom or office. 24.30-inch h x 70.00-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.