Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
82in Black Distressed Solid Wood Sideboard with Four Doors
- Mfr # 606294
- Zoro # G223439332
product price:Â
$
4,808.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Sliding Doors
No
Glass Doors
No
Includes
No
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606294
- Zoro #
- G223439332
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- Partial Assembly Needed
- Sliding Doors
- No
- Glass Doors
- No
- Includes
- No
- Commercial Use
- Yes
- Shape
- Rectangular
- Capacity
- 50
- Material
- Solid Wood
- Item
- Sideboards
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Door Design
- Paneled
- Style
- Modern
- Soft Close or Self Close Drawers
- No
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Finish
- Natural
- Color
- Black
Dimensions
- Length
- 38 in
- Width
- 82 in
- Depth
- 18 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from durable solid wood, this sideboard boasts a sleek black finish that enhances its modern appeal. The purposeful distressing adds a charming character, while the paneled door design offers both style and functionality. With ample shelving included, it provides perfect organization for your essentials. The solid wood countertop is ideal for displaying decorative items or serving food, making it a practical addition to any home. 38-inch h x 82-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.