Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Natural Solid Wood Three Drawer Sideboard with Five Doors
- Mfr # 634323
- Zoro # G823440219
product price:Â
$
3,378.99
/ea
Key Features
Sliding Doors
No
Includes
Yes
Glass Doors
No
Finish
Natural
Purposeful Distressing Type
Wood Scoring & Rub Through
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634323
- Zoro #
- G823440219
- UPC #
- -
- Country of Origin
- India
- Item
- Sideboards
- Sliding Doors
- No
- Includes
- Yes
- Glass Doors
- No
- Finish
- Natural
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Door Design
- Flat/Plain
- Felt Lined Drawers
- No
- Shape
- Rectangular
- Commercial Use
- No
- Capacity
- 150
- Assembly Required
- No Assembly Needed
- Soft Close or Self Close Drawers
- No
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Silverware Tray
- No
- Color
- Natural
- Style
- Traditional
- Material
- Solid Wood
- Number of Drawers
- 3
Dimensions
- Length
- 38 in
- Width
- 72 in
- Depth
- 16 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a natural finish that adds warmth to any space. Its purposeful distressing, featuring wood scoring and rub through, imbues a charming vintage aesthetic. With three spacious drawers and multiple shelves, it offers ample storage for your essentials. The flat/plain door design enhances its traditional style, while the brass hardware finish provides an elegant touch that complements any decor. 38.00-inch h x 72.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.