Shop HOMEROOTS
See all product information
Create Account
Rustic Dark Brown Two Door Shadowbox Cabinet
- Mfr # 391993
- Zoro # G023439099
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Wood
Depth
38 in
Door Included
Yes
Assembly Required
No Assembly Needed
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391993
- Zoro #
- G023439099
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 38 in
- Width
- 22 in
- Length
- 27 in
- Size
- 22 x 38 x 27 in
Details
- Item
- Sideboards
- Material
- Solid Wood
- Door Included
- Yes
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Sideboard Type
- Sideboard
- Glass Doors
- Yes
- Includes
- No
- Commercial Use
- No
- Color
- Black, Dark Brown
Description
This Rustic Dark Brown Two Door Shadowbox Cabinet will be the perfect addition to your home. The overall style of this double door hand-crafted cabinet is updated modern and minimal but with a rustic feel. The body of this unique cabinet is made from solid wood and features 4 glass panels giving you visability to the cabinets shelves and contents. There is a single shelf inside that provides ample storage or display opportunities. The metal base and matching door handles offset the tone of the wood and add to it's eye catching nature. The wood is stained with a beautiful warm espresso dark brown natural grain finish and the metal base is black. With this double door cabinet you can not only add a smart storage solution to your home but also bring in a contemporary design element. You can use this cabinet anywhere in your home as great storage or even as a small buffet or sideboard for serving. 27in H x 38in W x 22in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.