Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
73in Black and Silver Italian Leather Loveseat
Mfr # 720576
Zoro # G023439075
product price:Â $3,135.99
/eaKey Features
Upholstery Color
Black
Size
73" L x 40" D" x 34" H
Recliner
No
Upholstery Pattern
Solid Color
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720576
- Zoro #
- G023439075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 73" L x 40" D" x 34" H
- Length
- 34 in
- Depth
- 40 in
- Width
- 73 in
Details
- Upholstery Color
- Black
- Recliner
- No
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Item
- Love Seats
- Shape
- Rectangular
- Finish
- Matte
- Wood Species
- Alder
- Material
- Solid Wood
- Capacity
- 2
- Hand Crafted
- No
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.