Shop HOMEROOTS
See all product information
Create Account
48in Brown Upholstered Wool Southwest Distressed Bench
- Mfr # 389204
- Zoro # G323438839
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Seat Material
Upholstery
Upholstered
Yes
Material
Upholstery
Leg Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389204
- Zoro #
- G323438839
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Seat Material
- Upholstery
- Upholstered
- Yes
- Material
- Upholstery
- Leg Color
- Black
- Upholstery Material
- Jute
- Item
- Benches
- Hand Crafted
- No
- Bench Type
- Entryway Bench
- Assembly
- No Assembly Needed
- Style
- Transitional
- Bench Pattern
- Southwest
- Finish
- Dark Wood
- Nailhead Trim
- Yes
- Upholstery Color
- Ivory, Brown
- Weight Capacity
- 280 lbs
- Leg Material
- Solid Wood
Dimensions
- Size
- 16" x 48" x 16"
- Overall Length
- 16 in
- Overall Depth
- 16 in
- Width
- 48 in
Description
Add a good looking decorative accent to your space that is also practical for seating. A brown coloration runs throughout this good looking metal and upholstery bench. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Expertly upholstered with padding and soft wool in a southwest pattern, this bench is as comfortable as it is good looking. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16-inch H x 48-inch W x 16-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.