43in White and Dark Brown Rattan and Wicker Bench
- Mfr # 389190
- Zoro # G023439648
product price:Â
$
731.99
/ea
Free Shipping & Returns
Key Features
Size
20.5" x 42.5" x 18"
Hand Crafted
No
Upholstered
No
Weight Capacity
220 lbs
Leg Color
Dark Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389190
- Zoro #
- G023439648
- UPC #
- -
- Country of Origin
- Indonesia
- Hand Crafted
- No
- Upholstered
- No
- Weight Capacity
- 220 lbs
- Item
- Benches
- Leg Color
- Dark Brown
- Bench Pattern
- Solid Color
- Finish
- Black
- Color
- Brown, White
- Leg Material
- Rattan
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Style
- Transitional
- Assembly
- No Assembly Needed
- Seat Material
- Wicker
- Material
- Wicker
Dimensions
- Size
- 20.5" x 42.5" x 18"
- Overall Depth
- 18 in
- Overall Length
- 20.5 in
- Width
- 43 in
Description
Optimize your space and add some charm to your room with the 43-inch white and dark brown rattan and wicker bench. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20.50-inch h x 43.00-inch w x 18.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.