Shop HOMEROOTS
See all product information
Create Account
73in Dark Brown Wood Corner Bar Cabinet With One Drawer
- Mfr # 479762
- Zoro # G023440286
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
30 lbs
Color
Gray
Overall Length
72.83 in
Overall Depth
17.72 in
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479762
- Zoro #
- G023440286
- UPC #
- -
- Country of Origin
- Colombia
- Weight Capacity
- 30 lbs
- Color
- Gray
- Gloss Finish
- No
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Lacquered
- No
- Assembly
- Full Assembly Needed
- Cabinet Type
- Bar Cabinet
- Cabinet Doors
- No
- Finish
- Natural
- Shelves Included
- Yes
- Shape
- Corner
- Item
- Cabinets
- Number of Drawers
- 1
- Cabinet Design
- Corner
- Mirrored Finish
- No
- Glass Doors
- No
Dimensions
- Overall Length
- 72.83 in
- Overall Depth
- 17.72 in
- Width
- 18 in
Description
Equipped with a single easy open drawer for practical and good looking storage. This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 72.83-inch h x 18-inch w x 17.72-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.