22in Brown and Black Open shelving Bar Cart and Coffee Table
- Mfr # 491956
- Zoro # G523440359
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Table Base Color
Black, Brown
Overall Depth
27.56 in
Tabletop Color
Black, Brown
Commercial Use
No
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491956
- Zoro #
- G523440359
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 27.56 in
- Overall Length
- 17.72 in
- Overall Width
- 35 in
Details
- Table Base Color
- Black, Brown
- Tabletop Color
- Black, Brown
- Commercial Use
- No
- Upholstered
- No
- Coffee Table Type
- Coffee Table
- Frame Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Table Base Material
- Manufactured Wood
- Hand Crafted
- No
- Item
- Living Room Furniture Set
- Finish
- Espresso
- Shape
- Rectangular
- Arm Style
- Modern
- Color
- Black, Brown
Description
The 22-inch brown and black open shelving bar cart and coffee table seamlessly blends functionality with contemporary design. Its modern style adds a sophisticated touch to your living room, making it a perfect centerpiece for social gatherings. The open shelving offers ample storage for beverages and decor, while the sleek finish enhances the overall aesthetic. Whether you're entertaining guests or enjoying a quiet evening, this versatile piece serves both practical and decorative purposes. The combination of brown and black tones introduces warmth and elegance to any decor scheme. Upgrade your living space with this stylish bar cart and coffee table that embodies comfort and class without compromising on utility. 17.72-inch h x 35-inch w x 27.56-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.