Shop HOMEROOTS
See all product information
Create Account
73in Gray Stainless Steel Textured Door Dining Hutch With Two Doors
Mfr # 683397
Zoro # G423438869
product price:Â $482.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Finish
Matte
Cabinet Doors
Yes
Overall Length
73 in
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 683397
- Zoro #
- G423438869
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 73 in
- Size
- Standard
- Width
- 31.5 in
- Overall Depth
- 16.53 in
Details
- Shelves Included
- Yes
- Finish
- Matte
- Item
- Cabinets
- Cabinet Doors
- Yes
- Assembly
- Partial Assembly Needed
- Glass Doors
- No
- Cabinet Design
- Standard
- Gloss Finish
- Yes
- Lacquered
- No
- Mirrored Finish
- No
- Solid Wood Frame
- No
- Material
- Stainless Steel
- Weight Capacity
- 50 lbs
- Color
- Gray
- Textural Detailing
- Ribbed Texture
- Number of Cabinets
- 2
- Cabinet Type
- Dining Hutch
- Shape
- Rectangular
Description
Organize your dinnerware, serveware, and drinkware with this great looking 73-inch gray stainless steel textured door dining hutch with two doors. Storage vessels can be both functional and stylish. Storage vessels can be both functional and stylish. This hutch features ribbed textured acrylic panels and gold accents that give it a modern and unique style. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet with lots of storage and display space that is versatile to be used in most any room. 73.00-inch h x 31.50-inch w x 16.53-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.