73in Light Gray and Silver Leather Reclining Loveseat
- Mfr # 720578
- Zoro # G123438466
product price:Â
$
2,602.99
/ea
Key Features
Capacity
2
Finish
Matte
Leg Material
Metal
Color
Silver
Upholstery Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720578
- Zoro #
- G123438466
- UPC #
- -
- Country of Origin
- China
- Capacity
- 2
- Finish
- Matte
- Leg Material
- Metal
- Color
- Silver
- Upholstery Color
- Light Gray
- Hand Crafted
- No
- Wood Species
- Alder
- Tufted Cushions
- No
- Material
- Solid Wood
- Shape
- Rectangular
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Item
- Love Seats
- Upholstery Material
- Leather
- Recliner
- No
Dimensions
- Length
- 29 in
- Width
- 72.5 in
- Depth
- 41 in
- Size
- 72.5" L x 41" D" x 29" H
Description
Made of top quality, supple leather, this 73-inch light gray and silver leather reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29.00-inch h x 72.50-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.