Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in White and Silver Italian Leather Power Reclining Loveseat
- Mfr # 720519
- Zoro # G423438258
product price:Â
$
4,546.99
/ea
Key Features
Reclining Type
Power
Recliner
Yes
Assembly Required
Partial Assembly Needed
Tufted Cushions
No
Size
76" L x 41" D" x 39" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720519
- Zoro #
- G423438258
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Power
- Recliner
- Yes
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
- Leg Material
- Metal
- Shape
- Rectangular
- Hand Crafted
- No
- Capacity
- 2
- Upholstery Color
- White
- Color
- Silver
- Item
- Love Seats
- Material
- Stainless Steel
- Finish
- Matte
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Style
- Transitional
- Upholstery Material
- Italian Leather
Dimensions
- Size
- 76" L x 41" D" x 39" H
- Length
- 39 in
- Width
- 76 in
- Depth
- 41 in
Description
Made of top quality, supple leather, this 76-inch white and silver italian leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.