76in Dark Gray and Silver Italian Leather Power Reclining Loveseat
- Mfr # 633749
- Zoro # G423439194
product price:Â
$
5,196.99
/ea
Key Features
Style
Transitional
Capacity
2
Material
Stainless Steel
Leg Material
Metal
Width
76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633749
- Zoro #
- G423439194
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Style
- Transitional
- Capacity
- 2
- Material
- Stainless Steel
- Leg Material
- Metal
- Wood Species
- Not Wood
- Upholstery Color
- Dark Gray
- Recliner
- Yes
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Reclining Type
- Power
- Tufted Cushions
- No
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
Dimensions
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
- Length
- 39 in
- Depth
- 41 in
Description
Superior construction from fabulously soft and high grade leather gives this 76-inch dark gray and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.