Shop HOMEROOTS
See all product information
Create Account
74" Brown Cherry Traditional Secretary Organizing Desk
Mfr # 389445
Zoro # G622905896
product price:Â $2,698.99
/ea
Free Shipping & Returns
Key Features
Type
Armoire desk
Overall Width
20 in
Overall Depth
17 in
Overall Height
74 in
Finish
Varnish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 389445
- Zoro #
- G622905896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 20 in
- Overall Depth
- 17 in
- Overall Height
- 74 in
- Size
- Small
- Height Adjustable
- No
Details
- Type
- Armoire desk
- Item
- Desks
- Finish
- Varnish
- Color
- Brown
- Material
- Wood
- Cabinets Included
- Yes
- Purposeful Distressing Type
- No Distressing
- Reversible Orientation
- No
- Assembly Required
- Full Assembly Needed
- Mirrored
- No
- Assembled/Unassembled
- Unassembled
- Number of Cabinets
- 1
- Weight Capacity
- 60 lb
- Shape
- Rectangular Desk
- Top Wood Species
- Poplar
- Style
- Traditional
- Base Wood Species
- Poplar
- Base Material
- Solid and Manufactured Wood
Description
Designed to easily fit into most spaces, this classically shaped Secretary Desk will turn your room into a productive workspace. This high quality piece of furniture consists of the desk portion and glass door hutch at the top. The drop front desk is further supported by two pull knob extensions for added stability while writing. Inside the front drop door, is a mountable hutch with two additional mini drawers ideal for tiny possessions or stationary. Lastly another drawer is located below the main desk with hand crafted handles for that extra storage. 74-inch H x 20-inch W x 17-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.