Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
74" Red Chenille Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607197
Zoro # G922910736
product price:Â $1,935.99
/eaKey Features
Upholstery Material
Chenille
Sleeper Size
Twin
Mattress Included
No
Seating Capacity
3
Type
Sleeper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607197
- Zoro #
- G922910736
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Sleeper Size
- Twin
- Width
- 74.4 in
- Depth
- 42.1 in
- Length
- 35 in
Details
- Upholstery Material
- Chenille
- Mattress Included
- No
- Seating Capacity
- 3
- Type
- Sleeper
- Sleeper Sofa
- Yes
- Recliner
- No
- Finish
- Matte
- Upholstered
- Yes
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood, Metal
- Color
- Red
- Hand Crafted
- No
- Assembly Required
- Full Assembly Needed
- Item
- Sofas
- Sofa Design
- Standard
- Style
- Contemporary
- Capacity
- 900 lb
- Commercial Use
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.