Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in White and Silver Italian Leather Power Reclining Loveseat
Mfr # 633746
Zoro # G223438823
product price:Â
$
4,066.99
/ea
Key Features
Length
30 in
Wood Species
Not Wood
Depth
41 in
Color
Silver
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633746
- Zoro #
- G223438823
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Depth
- 41 in
- Width
- 76 in
Details
- Wood Species
- Not Wood
- Color
- Silver
- Tufted Cushions
- No
- Reclining Type
- Power
- Item
- Love Seats
- Style
- Contemporary
- Upholstery Color
- White
- Upholstery Material
- Italian Leather
- Leg Material
- Steel
- Recliner
- Yes
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
- Finish
- Chrome
- Material
- Plywood, Stainless Steel
Description
An interior designer's dream, this buttery soft high grade leather 76-inch white and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.