
74" White Carved Geometric Two Door Two Drawer Combo Dresser
Mfr # 568811
Zoro # G322352556
product price:Â $744.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Width
31.5 in
Application Type
No
Depth
20.39 in
Height
74.21 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568811
Zoro #
G322352556
UPC #
-
Country of Origin
China
Dimensions
Width
31.5 in
Depth
20.39 in
Height
74.21 in
Length
74.21 in
Details
Application Type
No
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Item
Dressers
Style
Modern
Commercial Use
No
Number of Drawers
2
Dresser Type
Combo Dresser
Number of Doors
2
Hutch Included
No
Finish
Gloss
Doors Included
Yes
Capacity
20 lb
Color
White
Dresser Orientation
Vertical
Description
Make your room functional and visually enticing with this masterful 74-inch white carved geometric two door two drawer combo dresser. Versatile in use, this combo dresser is equipped with both drawers and doors for all your storage needs. This dresser is made from sturdy manufactured wood that is built to last. The chic white and gold coloration of this piece is neutral and will blend easily with most any decor. 74.21-inch h x 31.5-inch w x 20.39-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.