74in Dark Gray And Gold Velour Chesterfield Loveseat
- Mfr # 489281
- Zoro # G423440121
product price:Â
$
2,499.99
/ea
Key Features
Finish
Glossy
Wood Species
Birch
Material
Solid and Manufactured Wood
Upholstery Material
Velour
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489281
- Zoro #
- G423440121
- UPC #
- -
- Country of Origin
- China
- Finish
- Glossy
- Wood Species
- Birch
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Velour
- Hand Crafted
- No
- Color
- Gold
- Leg Material
- Steel
- Capacity
- 2
- Style
- Transitional
- Item
- Love Seats
- Shape
- Rectangular
- Upholstery Color
- Dark Gray
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- Yes
- Upholstery Pattern
- Solid Color
Dimensions
- Length
- 30 in
- Width
- 74 in
- Size
- 74 in
- Depth
- 40 in
Description
Transform your home's interior with this luxurious 74-inch dark gray and gold velour chesterfield loveseat. Tuxedo arms offer a comfy place to rest and give this piece some interest and shape. The tufted cushions add visual interest and fine designer detailing. Gold steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 74-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.