74in Emerald And Gold Velvet Loveseat
- Mfr # 480898
- Zoro # G523439971
product price:Â
$
2,499.99
/ea
Key Features
Size
74 in
Color
Gold
Depth
40 in
Wood Species
Acacia
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480898
- Zoro #
- G523439971
- UPC #
- -
- Country of Origin
- China
- Color
- Gold
- Item
- Love Seats
- Wood Species
- Acacia
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Style
- Contemporary
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Material
- Solid and Manufactured Wood
- Upholstery Color
- Emerald
- Finish
- Chrome
- Capacity
- 2
- Shape
- Rectangular
- Leg Material
- Metal
- Upholstery Material
- Velvet
Dimensions
- Size
- 74 in
- Depth
- 40 in
- Width
- 74 in
- Length
- 30 in
Description
Designed for comfort and good looks, this 74-inch emerald and gold velvet loveseat is a great option to anchor your space. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 74-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.