93in Cream and Brown Leather Power Reclining Loveseat With Storage
- Mfr # 720539
- Zoro # G223440062
product price:Â
$
4,543.99
/ea
Key Features
Style
Transitional
Width
93 in
Color
Brown
Size
93" L x 42.5" D" x 41" H
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720539
- Zoro #
- G223440062
- UPC #
- -
- Country of Origin
- China
- Style
- Transitional
- Color
- Brown
- Shape
- Rectangular
- Hand Crafted
- No
- Material
- Stainless Steel
- Recliner
- Yes
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Item
- Love Seats
- Wood Species
- Not Wood
- Leg Material
- Solid Wood
- Upholstery Color
- Cream
- Reclining Type
- Power
- Tufted Cushions
- No
- Upholstery Material
- Leather
- Upholstery Pattern
- Solid Color
Dimensions
- Width
- 93 in
- Size
- 93" L x 42.5" D" x 41" H
- Depth
- 42.5 in
- Length
- 41 in
Description
An interior designer's dream, this buttery soft high grade leather 93-inch cream and brown leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 93.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.