Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
74in Orange And Silver Velvet Chesterfield Loveseat
- Mfr # 489288
- Zoro # G623438942
product price:Â
$
2,599.99
/ea
Key Features
Leg Material
Steel
Wood Species
Birch
Width
74 in
Shape
Rectangular
Upholstery Material
Velvet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489288
- Zoro #
- G623438942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 74 in
- Depth
- 40 in
- Size
- Standard
- Length
- 30 in
Details
- Leg Material
- Steel
- Wood Species
- Birch
- Shape
- Rectangular
- Upholstery Material
- Velvet
- Finish
- Unfinished
- Capacity
- 2
- Tufted Cushions
- Yes
- Hand Crafted
- No
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
- Item
- Love Seats
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Orange
- Material
- Metal
Description
Transform your home's interior with this luxurious 74-inch orange and silver velvet chesterfield loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30-inch H x 74-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.