Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in White And Gold Italian Leather Loveseat
- Mfr # 477575
- Zoro # G723439511
product price:Â
$
5,200.99
/ea
Key Features
Style
Modern
Size
69" x 38" x 31"
Material
Solid and Manufactured Wood
Wood Species
Alder
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477575
- Zoro #
- G723439511
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Material
- Solid and Manufactured Wood
- Wood Species
- Alder
- Tufted Cushions
- No
- Item
- Love Seats
- Upholstery Color
- White
- Leg Material
- Metal
- Color
- Gold
- Recliner
- No
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Shape
- Rectangular
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Finish
- Glossy
Dimensions
- Size
- 69" x 38" x 31"
- Depth
- 38 in
- Width
- 69 in
- Length
- 31 in
Description
Made of top quality, supple leather, this 69-inch white and gold italian leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Tuxedo arms offer a comfy place to rest and give this piece some interest and shape. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 69-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.