75" Brown Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607186

  • Zoro # G022370935


product price: $1,369.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Depth (in)
42.1 in
Width (in)
74.8 in
Height (in)
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607186
Zoro #
G022370935
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
42.1 in
Width (in)
74.8 in
Height (in)
37.8 in
Length
37.8 in
Width
74.8 in
Depth
42.1 in
Sleeper Size
Twin

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Color
Brown
Shape
Rectangular
Finish
Matte
Capacity
900 lb
Material
Solid and Manufactured Wood, Metal
Upholstery Material
Faux Leather
Sofa Design
Convertible Futon
Recliner
No
Seating Capacity
3
Upholstered
Yes
Style
Contemporary
Hand Crafted
No
Type
Sleeper
Mattress Included
No
Sleeper Sofa
Yes

Description

This 75-inch brown faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.8-inch h x 74.8-inch w x 42.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.