Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75" Gold Six Drawer Double Dresser
Mfr # 490491
Zoro # G222907276
product price:Â
$
3,418.99
/ea
Key Features
Dresser Orientation
Horizontal
Dovetail Drawer Joints
No
Commercial Use
Yes
Number of Drawers
6
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490491
- Zoro #
- G222907276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 22 in
- Size
- Yes
- Width
- 75 in
- Length
- 38 in
Details
- Dresser Orientation
- Horizontal
- Dovetail Drawer Joints
- No
- Commercial Use
- Yes
- Number of Drawers
- 6
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Item
- Dressers
- Felt Lined Drawers
- Yes
- Doors Included
- No
- Material
- Manufactured Wood
- Soft Close or Self Close Drawer Glides
- Yes
- Color
- Gold
- Style
- Traditional
- Dresser Type
- Double Dresser
Description
Enhance your room into a visually delightful and highly functional space with this 75-inch gold six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade manufactured wood. The gold coloration of this piece gives it a glamorous and striking finish. 38-inch H x 75-inch W x 22-inch D