57in Taupe Velvet Loveseat
- Mfr # 573998
- Zoro # G423438777
product price:Â
$
2,017.99
/ea
Key Features
Hand Crafted
No
Width
57 in
Upholstery Pattern
Solid Color
Capacity
2
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573998
- Zoro #
- G423438777
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Tufted Cushions
- No
- Style
- Modern
- Upholstery Color
- Taupe
- Wood Species
- Pine
- Item
- Love Seats
- Shape
- Rectangular
- Upholstery Material
- Velvet
- Assembly Required
- No Assembly Needed
- Finish
- Satin
- Recliner
- No
- Material
- Solid and Manufactured Wood
Dimensions
- Width
- 57 in
- Depth
- 34 in
- Length
- 29.9 in
Description
Add an air of fashion to your space with this fabulous 57-inch velvet loveseat. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. Upholstered in luxurious velvet, it provides both style and comfort. The tight back design offers excellent support, while the solid and manufactured wood frame ensures durability. Embrace modern aesthetics with its sleek rectangular shape that complements any decor. 29.90-inch h x 57.00-inch w x 34.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.