Shop BALI & PARI
See all product information
Create Account
Adaya Handwoven Jute Coffee Table
- Mfr # 261-14267-ZORO
- Zoro # G823546690
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Jute(Outer Material), MDF Frame
Style
Bohemian
Height
17.2 in
Assembled/Unassembled
Assembled
Tabletop Color
Natural Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14267-ZORO
- Zoro #
- G823546690
- UPC #
- 193271465385
- Country of Origin
- China
- Tabletop Material
- Natural Jute(Outer Material), MDF Frame
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Natural Brown
- For Use With
- Living Room
Dimensions
- Height
- 17.2 in
- Width
- 39.5 in
- Length
- 20.2 in
Description
Clean design is graced with exotic flair to form the Adaya coffee table. Made in Vietnam, this bohemian piece consists of a solid wood frame meticulously embellished with woven jute. Its broad rectangular tabletop serves as a fantastic centerpiece while the open shelf underneath adeptly organizes larger items. The Adaya will arrive fully assembled and is recommend to be used with a fitted glass tabletop. With its refined silhouette of clean lines and crisp corners, the Adaya coffee table is an easy addition to any living room or sun room. Disclaimer: Jute is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.