
75" White Ribbed Texture Wood Mirrored Six Door Two Drawer Combo Dresser
Mfr # 617962
Zoro # G022361926
product price:Â $1,498.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Depth
20.47 in
Width
61.42 in
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
617962
Zoro #
G022361926
UPC #
-
Country of Origin
China
Dimensions
Depth
20.47 in
Width
61.42 in
Height
70.87 in
Length
70.87 in
Details
Application Type
No
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Item
Dressers
Color
White
Hutch Included
No
Dresser Orientation
Vertical
Doors Included
Yes
Finish
Gloss
Commercial Use
No
Dresser Type
Combo Dresser
Number of Drawers
2
Style
Modern
Number of Doors
6
Capacity
20 lb
Number of Interior Shelves
7
Description
Enhance your room into a visually delightful and highly functional space with this 75-inch white ribbed texture wood mirrored six door two drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. This dresser is made from sturdy manufactured wood that features ribbed textural detailing and gold accent hardware that creates a modern and fashionable look for your space. 74.8-inch h x 62.95-inch w x 20.39-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.