75in Brown Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 329418
- Zoro # G423439118
product price:Â
$
1,266.99
/ea
Key Features
Hand Crafted
No
Reclining Type
Manual
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Width
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329418
- Zoro #
- G423439118
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 75 in
- Length
- 44 in
- Depth
- 40 in
Details
- Upholstery Color
- Brown
- Hand Crafted
- No
- Reclining Type
- Manual
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Item
- Love Seats
- Style
- Casual
- Recliner
- Yes
- Wood Species
- Not Wood
- Upholstery Material
- Faux Leather
- Upholstery Pattern
- Solid Color
- Finish
- Natural
- Shape
- Rectangular
- Capacity
- 2
Description
With a look and feel like leather, this 75-inch brown faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 44-inch H x 75-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.