Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in Camel And Silver Italian Leather Loveseat
- Mfr # 477565
- Zoro # G823440226
product price:Â
$
4,129.99
/ea
Key Features
Shape
Rectangular
Capacity
2
Finish
Chrome
Width
75 in
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477565
- Zoro #
- G823440226
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 75 in
- Length
- 35 in
- Size
- 75" x 44" x 35"
- Depth
- 44 in
Details
- Shape
- Rectangular
- Capacity
- 2
- Finish
- Chrome
- Material
- Solid and Manufactured Wood
- Recliner
- No
- Upholstery Color
- Camel
- Upholstery Material
- Italian Leather
- Color
- Silver
- Item
- Love Seats
- Wood Species
- Alder
- Hand Crafted
- No
- Leg Material
- Metal
- Style
- Modern
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
Description
Superior construction from fabulously soft and high grade leather gives this 75-inch camel and silver italian leather loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 75-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.