Shop HOMEROOTS
See all product information
Create Account
75in Gray Wood Corner Bar Cabinet With Two Doors
- Mfr # 552292
- Zoro # G823439190
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
Yes
Material
Manufactured Wood
Width
17.7 in
Color
Gray
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552292
- Zoro #
- G823439190
- UPC #
- -
- Country of Origin
- Colombia
- Mirrored Finish
- Yes
- Material
- Manufactured Wood
- Item
- Cabinets
- Color
- Gray
- Gloss Finish
- No
- Cabinet Design
- Corner
- Cabinet Type
- Bar Cabinet
- Lacquered
- No
- Cabinet Doors
- Yes
- Weight Capacity
- 100 lbs
- Finish
- Matte
- Solid Wood Frame
- No
- Assembly
- Full Assembly Needed
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Shape
- Corner
Dimensions
- Width
- 17.7 in
- Overall Length
- 74.8 in
- Size
- H: 74, 8" W: 17, 7" D: 17, 7"
- Overall Depth
- 17.7 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.8-inch h x 17.7-inch w x 17.7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.