Shop HOMEROOTS
See all product information
Create Account
43in Beige and Brown Boucle and Solid Wood Upholstered Bench
- Mfr # 723433
- Zoro # G523440182
product price:Â
$
959.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Finish
Brown
Hand Crafted
Yes
Style
Modern
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723433
- Zoro #
- G523440182
- UPC #
- -
- Country of Origin
- India
- Material
- Upholstery
- Finish
- Brown
- Hand Crafted
- Yes
- Style
- Modern
- Color
- Brown
- Item
- Benches
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Shape
- Rectangle
- Upholstery Color
- Beige
- Upholstered
- Yes
- Upholstery Material
- Boucle
- Seat Material
- Upholstery
- Leg Color
- Brown
- Nailhead Trim
- No
- Assembly
- No Assembly Needed
- Weight Capacity
- 49 lbs
- Leg Material
- Solid Wood
Dimensions
- Width
- 43.31 in
- Overall Length
- 22.44 in
- Overall Depth
- 15.75 in
Description
Practicality and fashion mix together with this handy 43-inch beige and brown boucle and solid wood upholstered bench. The beige upholstery top of this bench is a nice contrast to the high quality, brown solid wood of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 22.44-inch h x 43.31-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.