Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
75in Orange and Silver Italian Leather Loveseat
Mfr # 720510
Zoro # G423438401
product price:Â $4,232.99
/eaKey Features
Depth
43.3 in
Assembly Required
Full Assembly Needed
Length
35 in
Material
Solid Wood
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720510
- Zoro #
- G423438401
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 43.3 in
- Length
- 35 in
- Size
- 75" L x 43.3" D" x 35" H
- Width
- 75 in
Details
- Item
- Love Seats
- Assembly Required
- Full Assembly Needed
- Material
- Solid Wood
- Style
- Transitional
- Capacity
- 2
- Leg Material
- Metal
- Shape
- Rectangular
- Upholstery Material
- Italian Leather
- Upholstery Color
- Orange
- Recliner
- No
- Color
- Silver
- Upholstery Pattern
- Solid Color
- Finish
- Matte
- Tufted Cushions
- No
- Wood Species
- Alder
- Hand Crafted
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.