72in Green And Light Green Polyester Blend Damask Chesterfield Loveseat and Toss Pillows
- Mfr # 348215
- Zoro # G123440186
product price:Â
$
3,929.99
/ea
Key Features
Length
49 in
Shape
Rectangular
Assembly Required
Full Assembly Needed
Color
Light Green
Upholstery Pattern
Damask
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 348215
- Zoro #
- G123440186
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 49 in
- Width
- 72 in
- Depth
- 41 in
- Size
- 72 in
Details
- Item
- Love Seats
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Color
- Light Green
- Upholstery Pattern
- Damask
- Material
- Solid and Manufactured Wood
- Upholstery Material
- Polyester Blend
- Wood Species
- Not Wood
- Style
- Traditional
- Finish
- Glossy
- Capacity
- 2
- Upholstery Color
- Green
- Hand Crafted
- No
- Number of Toss Pillows
- 5
Description
Designed for comfort and good looks, this 72-inch green and light green polyester blend damask chesterfield loveseat and toss pillows is a great option to anchor your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 49-inch H x 72-inch W x 41-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.