76" Dark Brown Wood Peninsula Credenza Desk With Four Cabinets Three Drawers

  • Mfr # 491399

  • Zoro # G222911051


product price:  $4,985.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Antique
Number of Cabinets
4
Overall Depth
21 in
Commercial Use
Yes
Gaming Configuration
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491399
Zoro #
G222911051
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
21 in
Size
Large
Overall Width
76 in
Height Adjustable
No
Overall Height
92 in

Details

Finish
Antique
Number of Cabinets
4
Commercial Use
Yes
Gaming Configuration
No
Material
Solid Wood
Mirrored
No
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Item
Desks
Assembly Required
Full Assembly Needed
Type
Credenza Desk
Shape
Peninsula Desk
Top Wood Species
Poplar
Color
Dark Brown
Style
Traditional
Base Material
Solid Wood
Base Wood Species
Poplar
Weight Capacity
50 lb
Reversible Orientation
Yes
Cabinets Included
Yes

Description

This 76-inch dark brown wood peninsula credenza desk with four cabinets three drawers will help to turn your office space into an executive suite. Add an air of professionalism and style to your office space with this high capacity peninsula desk that gives you lots more room than a standard desk. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Multiple drawers give this desk plenty of hidden storage for your office essentials. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 92-inch H x 76-inch W x 21-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.