Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
53in White Wood Fireplace Entertainment Center With Fireplace
- Mfr # 723792
- Zoro # G923439984
product price:Â
$
649.99
/ea
Key Features
Material
Manufactured Wood
Assembly Required
Partial Assembly Needed
Hutch Included
No
Bridge Included
No
Length
33.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723792
- Zoro #
- G923439984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 33.7 in
- Height
- 15.7 in
- Width
- 52.6 in
Details
- Material
- Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Hutch Included
- No
- Item
- TV Stands
- Color
- White
- Bridge Included
- No
- Stand Type
- Entertainment Center
- Finish
- Unfinished
- Capacity
- 250
- Wood Type
- MDF
- Natural Variation Type
- No Natural Variation
Description
Experience entertainment right in the comfort of your own home with the 53-inch white wood fireplace entertainment center with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 33.70-inch h x 52.60-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.