Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76" X 18" X 1" Grey And Gold World Map Surfboard Wall Art
Mfr # 370400
Zoro # G122884998
product price:Â $530.99
/eaKey Features
Width
18 in
Assembly Required
No
Color
Gray
Depth
1 in
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370400
- Zoro #
- G122884998
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Depth
- 1 in
- Length
- 76 in
Details
- Assembly Required
- No
- Color
- Gray
- Orientation
- Horizontal and Vertical
- Item
- Wall Decor
- Material
- Wood
- Style
- Contemporary
- Finish
- Coated
Description
This World Map Surfboard Wall Art features Grey and Gold printed on a high quality wood panel. The distressed graphics and finish give this piece a one-of-a-kind vintage feel. Invisible mount and hardware on the back make it easy to hang horizontally. Perfect for any decor! 76" X 18" X 1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.