76in Brown Solid Wood Three Drawer Sideboard Soft Close with Two Doors
- Mfr # 611029
- Zoro # G723438972
product price:Â
$
3,269.99
/ea
Key Features
Glass Doors
No
Style
Modern
Door Included
Yes
Silverware Tray
No
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611029
- Zoro #
- G723438972
- UPC #
- -
- Country of Origin
- India
- Glass Doors
- No
- Style
- Modern
- Door Included
- Yes
- Silverware Tray
- No
- Purposeful Distressing Type
- No Distressing
- Capacity
- 300
- Number of Drawers
- 3
- Material
- Solid Wood
- Includes
- Yes
- Color
- Brown
- Felt Lined Drawers
- Yes
- Soft Close or Self Close Drawers
- Yes
- Sideboard Type
- Sideboard
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Item
- Sideboards
- Sliding Doors
- No
- Shape
- Rectangular
- Door Design
- Flat/Plain
Dimensions
- Depth
- 19 in
- Width
- 76 in
- Length
- 31 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this modern sideboard seamlessly blends functionality with style. The warm brown finish adds a touch of elegance to any decor. With three felt-lined drawers and sturdy shelves, it offers ample space for organizing your essentials. The flat/plain door design enhances its sleek appearance, while the brass hardware finish provides a sophisticated touch. This piece is perfect for elevating both your storage solutions and interior aesthetics 31-inch h x 76-inch w x 19-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.