Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Dark Brown Solid Wood Live Edge Sideboard with Six Doors
- Mfr # 521370
- Zoro # G123438503
product price:Â
$
3,203.99
/ea
Key Features
Door Design
Flat/Plain
Sliding Doors
No
Capacity
150
Width
72 in
Soft Close or Self Close Drawers
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 521370
- Zoro #
- G123438503
- UPC #
- -
- Country of Origin
- India
- Door Design
- Flat/Plain
- Sliding Doors
- No
- Capacity
- 150
- Soft Close or Self Close Drawers
- No
- Assembly Required
- No Assembly Needed
- Door Included
- Yes
- Felt Lined Drawers
- No
- Finish
- Natural
- Shape
- Rectangular
- Commercial Use
- No
- Style
- Mid-Century
- Includes
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Glass Doors
- No
- Item
- Sideboards
- Silverware Tray
- No
- Material
- Solid Wood
- Color
- Dark Brown
Dimensions
- Width
- 72 in
- Length
- 36 in
- Depth
- 16 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard features a rich multi-tonal dark brown finish that complements any decor style. Its mid-century aesthetic is enhanced by the live edge detailing, adding an organic touch to your space. With shelves included, you can conveniently display or store your favorite items. The flat/plain door design ensures a clean look while the brass hardware finish provides a hint of elegance and refinement. 36.00-inch h x 72.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.