Rustic Black and Light Bamboo Tall Buffet Cabinet
- Mfr # 401704
- Zoro # G223440635
product price:Â
$
651.99
/ea
Key Features
Casters Included
No
Assembly Required
Full Assembly Needed
Length
70 in
Microwave Shelf
No
Adjustable Shelves
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401704
- Zoro #
- G223440635
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 70 in
- Width
- 38 in
- Depth
- 15.75 in
Details
- Casters Included
- No
- Assembly Required
- Full Assembly Needed
- Microwave Shelf
- No
- Adjustable Shelves
- Yes
- Room
- Kitchen
- Item
- Pantry Cabinets
- Finish
- Matte
- Capacity
- 10
- Material
- Manufactured Wood
- Style
- Contemporary
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Number of Shelves
- 4
- Includes
- Yes
- Color
- Black
Description
An entertainer's dream, this Rustic Black and Light Bamboo Tall Buffet Cabinet will be right at home in your stylish dining or living room. Loads of storage come with this cool looking unit as there are three pull out drawers, a bottom cabinet with shelf inside, and two sliding bamboo front panel doors across the top. The middle features a cubby work space area that is great for a bar, to serve your guests, or to use as storage for your favorite accessories. The contrast of the black against the light bamboo is striking, giving this accent cabinet a unique casually elegant design edge. 70in x 38in x 15.8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.