76in Purple And Platinum Velvet Loveseat and Toss Pillows
- Mfr # 515709
- Zoro # G523438189
product price:Â
$
3,978.99
/ea
Key Features
Tufted Cushions
Yes
Upholstery Pattern
Solid Color
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Leg Material
Solid And Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515709
- Zoro #
- G523438189
- UPC #
- -
- Country of Origin
- Viet Nam
- Tufted Cushions
- Yes
- Upholstery Pattern
- Solid Color
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Leg Material
- Solid And Manufactured Wood
- Style
- Traditional
- Capacity
- 2
- Upholstery Color
- Purple
- Item
- Love Seats
- Finish
- Chrome
- Number of Toss Pillows
- 5
- Hand Crafted
- No
- Shape
- Rectangular
- Color
- Platinum
- Wood Species
- Not Wood
- Upholstery Material
- Velvet
Dimensions
- Length
- 39 in
- Width
- 76 in
- Size
- 76" L x 45" D" x 39" H
- Depth
- 45 in
Description
Transform your home's interior with this luxurious 76-inch purple and platinum velvet loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 39-inch H x 76-inch W x 45-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.