Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
32in Copper and Black Distressed Solid Wood Frame Accent Cabinet With Two Doors
- Mfr # 619967
- Zoro # G623438591
product price:Â
$
5,018.99
/ea
Key Features
Cabinet Design
Standard
Number of Cabinets
1
Lacquered
No
Overall Length
68 in
Shelves Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619967
- Zoro #
- G623438591
- UPC #
- -
- Country of Origin
- India
- Cabinet Design
- Standard
- Number of Cabinets
- 1
- Lacquered
- No
- Shelves Included
- Yes
- Weight Capacity
- 50 lbs
- Assembly
- No Assembly Needed
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Finish
- Copper
- Color
- Copper
- Material
- Iron
- Cabinet Doors
- Yes
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Mirrored Finish
- No
- Glass Doors
- No
- Shape
- Rectangular
Dimensions
- Overall Length
- 68 in
- Overall Depth
- 19.5 in
- Width
- 31.5 in
Description
This 32-inch copper and black distressed solid wood frame accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 68-inch h x 31.5-inch w x 19.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.