76in White and Silver Italian Leather Power Reclining Loveseat
- Mfr # 633747
- Zoro # G323438372
product price:Â
$
5,196.99
/ea
Key Features
Width
76 in
Color
Silver
Wood Species
Not Wood
Finish
Matte
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633747
- Zoro #
- G323438372
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Color
- Silver
- Wood Species
- Not Wood
- Finish
- Matte
- Shape
- Rectangular
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Recliner
- Yes
- Hand Crafted
- No
- Tufted Cushions
- No
- Leg Material
- Metal
- Reclining Type
- Power
- Upholstery Color
- White
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
Dimensions
- Width
- 76 in
- Size
- 76" L x 41" D" x 39" H
- Depth
- 41 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high grade leather 76-inch white and silver italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.