77in Cream and Black Italian Leather Power Reclining Loveseat
- Mfr # 720496
- Zoro # G023438221
product price:Â
$
5,326.99
/ea
Key Features
Recliner
Yes
Width
77 in
Reclining Type
Power
Hand Crafted
No
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720496
- Zoro #
- G023438221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 77 in
- Size
- 77" L x 43" D" x 31" H
- Length
- 31 in
- Depth
- 43 in
Details
- Color
- Black
- Recliner
- Yes
- Upholstery Color
- Cream
- Reclining Type
- Power
- Hand Crafted
- No
- Capacity
- 2
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Italian Leather
- Material
- Stainless Steel
- Shape
- Rectangular
- Style
- Transitional
- Item
- Love Seats
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Wood Species
- Not Wood
Description
An interior designer's dream, this buttery soft high grade leather 77-inch cream and black italian leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 77.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.