Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77" Beige Fabric Solid Wood Sofa
- Mfr # 674606
- Zoro # G122906867
product price:Â
$
1,120.99
/ea
Key Features
Capacity
1200 lb
Depth
35 in
Upholstered
Yes
Hand Crafted
No
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 674606
- Zoro #
- G122906867
- UPC #
- -
- Country of Origin
- China
- Capacity
- 1200 lb
- Upholstered
- Yes
- Hand Crafted
- No
- Commercial Use
- No
- Upholstery Material
- Fabric
- Seating Capacity
- 2
- Type
- Sofa
- Finish
- Unfinished
- Sofa Design
- Standard
- Shape
- Rectangular
- Recliner
- No
- Sleeper Sofa
- No
- Assembly Required
- Partial Assembly Needed
- Style
- Mid-Century
- Material
- Solid Wood
- Item
- Sofas
- Color
- Beige
Dimensions
- Depth
- 35 in
- Length
- 35 in
- Width
- 76.5 in
Description
Add an air of fashion to your space with this fabulous 77-inch beige fabric solid wood sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Rolled arms offer a comfy place to rest. The tufted cushions add fine designer detailing, and are reversible for the ultimate in convenience. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35.00-inch h x 76.50-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.