Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
77in Dark Gray and Black Italian Leather Power Reclining Loveseat
Mfr # 720495
Zoro # G323439584
product price:Â
$
5,326.99
/ea
Key Features
Material
Stainless Steel
Depth
43 in
Shape
Rectangular
Capacity
2
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720495
- Zoro #
- G323439584
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 43 in
- Size
- 77" L x 43" D" x 31" H
- Width
- 77 in
- Length
- 31 in
Details
- Material
- Stainless Steel
- Shape
- Rectangular
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Upholstery Color
- Dark Gray
- Reclining Type
- Power
- Recliner
- Yes
- Tufted Cushions
- No
- Finish
- Matte
- Wood Species
- Not Wood
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Color
- Black