89in Light Gray and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633755
- Zoro # G823438636
product price:Â
$
6,114.99
/ea
Key Features
Depth
41 in
Length
39 in
Upholstery Material
Italian Leather
Finish
Matte
Width
89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633755
- Zoro #
- G823438636
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- Italian Leather
- Finish
- Matte
- Item
- Love Seats
- Color
- Silver
- Material
- Stainless Steel
- Shape
- Rectangular
- Capacity
- 2
- Leg Material
- Metal
- Hand Crafted
- No
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Upholstery Color
- Light Gray
- Upholstery Pattern
- Solid Color
- Assembly Required
- Partial Assembly Needed
- Reclining Type
- Power
- Recliner
- Yes
- Style
- Transitional
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 89 in
- Size
- 89" L x 41" D" x 39" H
Description
Made of top quality, supple leather, this 89-inch light gray and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.