Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Italian Leather Modular Curved Seven Piece Corner Sectional With Console
- Mfr # 534854
- Zoro # G223438212
product price:Â
$
14,220.99
/ea
Key Features
Length
39 in
Shape
Curved
Style
Contemporary
Number of Pieces
7
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534854
- Zoro #
- G223438212
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Depth
- 123 in
- Width
- 138 in
Details
- Shape
- Curved
- Style
- Contemporary
- Number of Pieces
- 7
- Hand Crafted
- No
- Sectional Design
- Modular
- Recline
- Yes
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Black
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Color
- Silver
- Finish
- Matte
- Sectional Type
- Corner Sectional
- Item
- Sectionals
- Capacity
- 7
- Material
- Steel
Description
An interior designer's dream, this buttery soft high-grade leather black italian leather modular curved seven piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39-inch h x 138-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.